- 0.375 in Drive
description
- A torx socket is a type of socket with a star shaped head
| Drive Size | 0.375 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Finish | Chrome |
| Weight | 0.11 LB |
| EAN or UPC | 697950521541 |
| Drive Size | 0.375 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Finish | Chrome |
| Weight | 0.11 LB |
| EAN or UPC | 697950521541 |