Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
0.375 in Drive 18 mm Opening Crowfoot Socket Wrench

BC18MM

0.375 in Drive 18 mm Opening Crowfoot Socket Wrench
Item #110870572
  • 0.375 in Drive
  • Chrome Finish
0.375 in Drive 18 mm Opening Crowfoot Socket Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.375 in Drive
  • Chrome Finish

description

  • Crowfoot Socket Wrench Attachments are drop forged from steel bar. These wrenches are available in drive sizes of 3/8” and ½”, in 12 point Flare-Nut openings in fractional sizes. They come in Chrome and Industrial Black finish. These are special purpose attachment heads designed to accept either a socket wrench handle or extension piece, for use in tightening or loosening nuts which are in odd positions. The 12 point Flare nut design provides extreme flexibility in addressing these situations. The extra head thickness provides maximum surface contact area and helps prevent marring of fittings.

features

  • Forged Alloy Steel
  • Full Polish Chrome
Finish Chrome
Inch/Metric Metric
Weight 0.12 LB
EAN or UPC 697950743707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison