- 5/8 in Socket
- 0.375 in Drive
- 6 Points
description
- This is a 3/8" square drive spark plug socket with a chrome finish. It has a 5/8" opening.
| Material | Alloy Steel |
| Drive Size | 0.375 in |
| Socket Size | 5/8 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Weight | 0.28 LB |
| EAN or UPC | 697950374826 |

