- 10.75 in Outer Diameter
- 10 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Hub Projection | 21/32 in |
| B (5L) Pitch Dia. | 10.4 in |
| Set Screw Size | 3/8-16 UNC |
| Pitch Diameter (A) | 10 in |
| Hub O.D. | 1.875 in |
| O.D. | 10.75 in |
| Face Width | 0.875 in |
| Overall Length | 1.53125 in |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, 5L, A, B |
| Length Through Bore | 1.46875 in |
| Material Internal Use | Cast Iron |
| Series | BK |
| Construction Internal | Arm/Spoke |
| Pitch Dia. | 10 in |
| Material | Cast Iron |
| Pitch Diameter (3L) | 10.4 in |
| Outside Dia. | 10.75 in |
| Finished Bore | 1 7/16 in |
| Type | FHP |
| Key Way Size | 3/8 X 3/16 in |
| Belt Size | A, B, 4L, 5L |
| Bore Type | Finished Bore |
| Belt Match | 1 |
| Weight | 6.7 LB |
| EAN or UPC | 697950235240 |

