- Single Groove Reborable Sheave
| Hub O.D. | 2.125 in |
| No. of Grooves | 1 |
| Material External Use | Cast Iron |
| Face Width | 0.875 in |
| Pitch Dia. | 11 in |
| O.D. | 11.75 in |
| Belt Cross Section | 4L, 5L, A, B |
| Construction Internal | Arm/Spoke |
| Material Internal Use | Cast Iron |
| Bore Type | Rough Bore |
| Weight | 7.4 LB |
| EAN or UPC | 697950235370 |

