- Single Groove Reborable Sheave
| Construction Internal | Solid |
| Pitch Dia. | 2.1 in |
| Hub O.D. | 1.875 in |
| O.D. | 2.7 in |
| No. of Grooves | 1 |
| Belt Cross Section | 4L, A |
| Bore Type | Rough Bore |
| Material Internal Use | Carbon Steel |
| Face Width | 0.813 in |
| Material External Use | Steel |
| Weight | 0.9 LB |
| EAN or UPC | 697950226736 |

