- Single Groove FHP Sheave
- 2.95 in OD
- For 4L, A Belt Cross Section
- 1 in Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Pitch Diameter (3L) | 2.6 in |
| Material Internal Use | Carbon Steel |
| Type | FHP |
| Construction Internal | Solid |
| Belt Cross Section | 4L, A |
| Material External Use | Steel |
| O.D. | 2.95 in |
| Key Way Size | 1/4 X 1/8 in |
| Face Width | 0.813 in |
| Pitch Dia. | 2.2 in |
| Pitch Diameter (A) | 2.2 in |
| Series | BK |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Finished Bore | 1 in |
| Hub O.D. | 1.875 in |
| No. of Grooves | 1 |
| Set Screw Size | 5/8-11 UNC |
| Weight | 0.9 LB |
| EAN or UPC | 697950226798 |

