- Single Groove FHP Sheave
- 3.35 in OD
- For 4L, A Belt Cross Section
- 1/2 in Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Hub Projection | 13/32 in |
| Outside Dia. | 3.35 in |
| Construction Internal | Solid |
| B (5L) Pitch Dia. | 3 in |
| Belt Size | A, B, 4L, 5L |
| Face Width | 0.813 in |
| Pitch Dia. | 2.6 in |
| Material Internal Use | Carbon Steel |
| Belt Cross Section | 4L, A |
| Series | BK |
| Hub O.D. | 1.875 in |
| Material External Use | Steel |
| Finished Bore | 1/2 in |
| Type | FHP |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Overall Length | 1.21875 in |
| Belt Match | 1 |
| Length Through Bore | 1.0625 in |
| Pitch Diameter (3L) | 3 in |
| Set Screw Size | 10-24 UNC |
| Bore Type | Finished Bore |
| Material | Steel |
| Pitch Diameter (A) | 2.6 in |
| O.D. | 3.35 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950226897 |

