- Single Groove Reborable Sheave
| Construction Internal | Web |
| Belt Cross Section | 4L, 5L, A, B |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Face Width | 0.875 in |
| Pitch Dia. | 3.2 in |
| Hub O.D. | 2.125 in |
| Bore Type | Rough Bore |
| No. of Grooves | 1 |
| O.D. | 3.95 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950231464 |

