- Single Groove Reborable Sheave
| Material External Use | Cast Iron |
| O.D. | 4.35 in |
| Hub O.D. | 2.125 in |
| Bore Type | Rough Bore |
| No. of Grooves | 1 |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 4L, 5L, A, B |
| Construction Internal | Web |
| Pitch Dia. | 3.6 in |
| Face Width | 0.875 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950232027 |

