- Single Groove FHP Sheave
- 4.55 in OD
- For 4L, 5L, A, B Belt Cross Section
- 1 1/8 in Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Series | BK |
| Finished Bore | 1 1/8 in |
| Pitch Diameter (A) | 3.8 in |
| Construction Internal | Web |
| Hub O.D. | 2.125 in |
| Material External Use | Cast Iron |
| O.D. | 4.55 in |
| Inch/Metric | Inch |
| Face Width | 0.875 in |
| Type | FHP |
| Belt Cross Section | 4L, 5L, A, B |
| Bore Type | Finished Bore |
| Set Screw Size | 5/8-11 UNC |
| No. of Grooves | 1 |
| Material Internal Use | Cast Iron |
| Key Way Size | 1/4 X 1/8 in |
| Pitch Diameter (3L) | 4.2 in |
| Pitch Dia. | 3.8 in |
| Weight | 2.5 LB |
| EAN or UPC | 697950232126 |

