- Single Groove Reborable Sheave
| No. of Grooves | 1 |
| Face Width | 0.875 in |
| Construction Internal | Web |
| Belt Cross Section | 4L, 5L, A, B |
| Bore Type | Rough Bore |
| O.D. | 4.55 in |
| Material External Use | Cast Iron |
| Hub O.D. | 2.125 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 3.8 in |
| Weight | 2.5 LB |
| EAN or UPC | 697950232133 |

