- 4.75 in Outer Diameter
- 4 in Pitch Diameter
- Finished Bore
applications
- Fractional horsepower sheaves for light duty applications
features
- Precision machined grooves
- Statically balanced
| Belt Cross Section | 4L, 5L, A, B |
| Pitch Diameter (3L) | 4.4 in |
| Material Internal Use | Cast Iron |
| Pitch Diameter (A) | 4 in |
| Face Width | 0.875 in |
| Hub Projection | 13/32 in |
| Set Screw Size | 1/4-20 UNC |
| Belt Match | 1 |
| Outside Dia. | 4.75 in |
| Bore Type | Finished Bore |
| Series | BK |
| B (5L) Pitch Dia. | 4.4 in |
| Key Way Size | 3/16 X 3/32 in |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Overall Length | 1.28125 in |
| No. of Grooves | 1 |
| Pitch Dia. | 4 in |
| Type | FHP |
| Construction Internal | Web |
| Belt Size | A, B, 4L, 5L |
| Finished Bore | 5/8 in |
| O.D. | 4.75 in |
| Hub O.D. | 2.125 in |
| Length Through Bore | 1.15625 in |
| Inch/Metric | Inch |
| Weight | 3.0 LB |
| EAN or UPC | 697950232157 |

