- Open End
- Industrial Black Finish
description
- Double Head Open End wrenches are drop forged from steel bar. These wrenches are available in fractional sizes only from ¼” through 2-7/16”. They come in a Chrome or Industrial Black finish. These are general purpose wrenches that have 15 degree angled slotted openings at each end. The openings are of different convenient sizes. Use these wrenches generally for quick run down. The comfortable grip makes them easy to use.
features
- Black Industrial Finsh
- Forged Alloy Streel
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Head Thickness | 1/2 in |
| Opening Two | 1 1/4 in |
| Material | Steel |
| Finish | Industrial Black |
| Type | Open End |
| Overall Length | 13.75 in |
| Head Width | 2 1/4 in |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| Head Width Two | 2 5/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950133713 |

