- Open End
- Industrial Black Finish
description
- Double Head Open End wrenches are manufactured from steel bar. These wrenches are available in fractional sizes only from ¼” through 2-7/16”. They come in a Chrome or Industrial Black finish. These are general purpose wrenches that have 15 degree angled slotted openings at each end. The openings are of different convenient sizes. Use these wrenches generally for quick run down. The comfortable grip makes them easy to use.
features
- Black Industrial Finsh
- Forged Alloy Streel
| Type | Open End |
| Head Width Two | 1 5/8 in |
| Wrench Type | 15° Angle |
| Opening Two | 3/4 in |
| Finish | Industrial Black |
| Wrench Opening | 5/8 in x 3/4 in |
| Material | Steel |
| Head Thickness | 0.313 in |
| Head Width | 1 5/16 in |
| Inch/Metric | Inch |
| Overall Length | 8.5 in |
| Weight | 0.44 LB |
| EAN or UPC | 697950133904 |

