- Open End
- Industrial Black Finish
description
- Double Head Open End wrenches are drop forged from steel bar. These wrenches are available in fractional sizes only from ¼” through 2-7/16”. They come in a Chrome or Industrial Black finish. These are general purpose wrenches that have 15 degree angled slotted openings at each end. The openings are of different convenient sizes. Use these wrenches generally for quick run down. The comfortable grip makes them easy to use.
features
- Black Industrial Finsh
- Forged Alloy Streel
| Head Width | 1 5/8 in |
| Overall Length | 9.625 in |
| Inch/Metric | Inch |
| Opening Two | 7/8 in |
| Wrench Opening | 13/16 in x 7/8 in |
| Type | Open End |
| Wrench Type | 15° Angle |
| Material | Steel |
| Finish | Industrial Black |
| Head Width Two | 1 3/4 in |
| Head Thickness | 0.344 in |
| Weight | 0.49 LB |
| EAN or UPC | 697950133935 |

