Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
12 Points 1 3/8 in x 1 1/2 in Double Box End Wrench

BLK8040

12 Points 1 3/8 in x 1 1/2 in Double Box End Wrench
Item #102149329
  • 1 3/8 in x 1 1/2 in Wrench Opening
  • 12 Points
  • Double Box Type
  • Industrial Black Socket Type
12 Points 1 3/8 in x 1 1/2 in Double Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in x 1 1/2 in Wrench Opening
  • 12 Points
  • Double Box Type
  • Industrial Black Socket Type

description

  • Double Offset Box wrenches are Drop Forged from steel bar. These wrenches are available in fractional sizes only from 5/16” through 3/4” in Short Pattern, and from 3/8” through 1-1/2” in Long Pattern. They come in a Chrome or Industrial Black finish. These wrenches come in a short pattern and long pattern. These are general purpose wrenches, which have 45 degree double offset 12 point box openings at each end. The openings are of different convenient sizes. Use these wrenches generally for final tightening and when obstruction clearance is required.

features

  • 45° Offset for Obstruction Clearance
  • Black Industrial Finish
Finish Industrial Black
Type Double Box
Material Steel
No. of Points 12
Inch/Metric Inch
Wrench Opening 1 3/8 in x 1 1/2 in
Weight 2.54 LB
EAN or UPC 697950394886
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison