- 1 in x 1 1/8 in Wrench Opening
- 12 Points
- Double Box Type
- Industrial Black Socket Type
description
- Double Offset Box wrenches are Drop Forged from steel bar. These wrenches are available in fractional sizes only from 5/16” through 3/4” in Short Pattern, and from 3/8” through 1-1/2” in Long Pattern. They come in a Chrome or Industrial Black finish. These wrenches come in a short pattern and long pattern. These are general purpose wrenches, which have 45 degree double offset 12 point box openings at each end. The openings are of different convenient sizes. Use these wrenches generally for final tightening and when obstruction clearance is required.
features
- 45° Offset for Obstruction Clearance
- Black Industrial Finish
| Overall Length | 15.313 in |
| Wrench Type | 45° Offset |
| Box End Width Two | 1 17/32 in |
| Box End Width | 1 13/32 in |
| Inch/Metric | Inch |
| Box End Thickness | 21/32 in |
| Type | Double Box |
| Material | Steel |
| Finish | Industrial Black |
| Box End Thickness Two | 21 in |
| Wrench Opening | 1 in x 1 1/8 in |
| No. of Points | 12 |
| Weight | 1.46 LB |
| EAN or UPC | 697950134413 |

