- 0.75 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- This is a 24” reversible ratchet repair kit. It is used with ¾” drive sockets.
| Overall Length | 24 in |
| Ratchet Type | Non-Quick Release |
| Finish | Chrome |
| Head Type | Solid Head |
| Drive Size | 0.75 in |
| Head Style | Round |
| No. of Teeth | N/A |
| Family Name | Reversible Ratchet |
| Handle Type | Round Serrated |
| Weight | 5.24 LB |
| EAN or UPC | 697950337210 |

