- 0.75 in Drive Size
- Chrome Finish
- Alloy Steel Material
description
- This is a 24” reversible ratchet repair kit. It is used with ¾” drive sockets.
| Family Name | Ratchet Replacement Head |
| Use With | BLKH51 |
| Drive Size | 0.75 in |
| Finish | Chrome |
| Weight | 0.96 LB |
| EAN or UPC | 697950337227 |

