- Ratchet
| Family Name | Reversible Ratchet |
| Drive Size | 1 in |
| Finish | Black Oxide |
| No. of Teeth | N/A |
| Ratchet Type | Non-Quick Release |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| Overall Length | 30 in |
| Head Style | Round |
| Weight | 7.73 LB |
| EAN or UPC | 697950337593 |
| Family Name | Reversible Ratchet |
| Drive Size | 1 in |
| Finish | Black Oxide |
| No. of Teeth | N/A |
| Ratchet Type | Non-Quick Release |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| Overall Length | 30 in |
| Head Style | Round |
| Weight | 7.73 LB |
| EAN or UPC | 697950337593 |