- 30 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.57 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hub Dia. | 2 1/2 in |
| Diametral Pitch | 10 |
| Hardened Teeth | Without Hardened Teeth |
| Type | Gear |
| Hub O.D. | 2.5 in |
| Gear Ratio | 1.5:1 |
| Bore Size [Max] | 1.439 in |
| Face Width (in) | 0.57 in |
| Mating Gear Part No. | BS1020-15 |
| Pitch Diameter | 3 in |
| Pressure Angle | 20 ° |
| Outside Dia. | 3.04 in |
| O.D. | 3.083 in |
| Spiral Direction | None |
| Bore Size [Min] | 0.75 in |
| Bore Type | Reborable |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Tooth Type | Straight |
| Material | Steel |
| Length Through Bore | 1.44 in |
| Pitch Dia. | 3 in |
| No. of Teeth | 30 |
| Size Code | 3020 |
| Ratio | 1.5 |
| Mounting Distance | 2 1/4 in |
| Inch/Metric | Inch |
| Hub Projection | 1 in |
| Bore Size | 0.75 in |
| Use With | BS1020-15 |
| Horsepower Output | 2.9 hp |
| Weight | 1.92 LB |
| EAN or UPC | 697950052878 |

