- 40 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.71 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| O.D. | 4.059 in |
| Material External Use | Steel |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.8145 in |
| Pressure Angle | 20 ° |
| Face Width (in) | 0.71 in |
| Pitch Dia. | 4 in |
| Inch/Metric | Inch |
| Material | Steel |
| Length Through Bore | 1.69 in |
| Gear Ratio | 2:1 |
| Spiral Direction | None |
| No. of Teeth | 40 |
| Diametral Pitch | 10 |
| Tooth Type | Straight |
| Bore Type | Reborable |
| Pitch Diameter | 4 in |
| Bore Size [Min] | 0.875 in |
| Use With | BS1020-2 |
| Ratio | 2 |
| Hub Dia. | 3 in |
| Type | Gear |
| Material Internal Use | Carbon Steel |
| Mating Gear Part No. | BS1020-2 |
| Mounting Distance | 2 1/2 in |
| Hub Projection | 1.188 in |
| Horsepower Output | 3.7 hp |
| Size Code | 4020 |
| Outside Dia. | 4.057 in |
| Hub O.D. | 3 in |
| Weight | 3.6 LB |
| EAN or UPC | 697950052885 |

