- 50 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.7 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Ratio | 2 |
| Face Width (in) | 0.7 in |
| Bore Size | 0.75 in |
| Pitch Dia. | 5 in |
| Use With | B1025-2 |
| Material External Use | Steel |
| Bore Size [Min] | 0.75 in |
| Tooth Type | Straight |
| Diametral Pitch | 10 |
| Pitch Diameter | 5 in |
| Outside Dia. | 5.057 in |
| Type | Gear |
| Hub O.D. | 2 in |
| Horsepower Output | 3.7 hp |
| O.D. | 5.059 in |
| Gear Ratio | 2:1 |
| Pressure Angle | 20 ° |
| Hub Projection | 1 in |
| Bore Type | Reborable |
| Mating Gear Part No. | B1025-2 |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 50 |
| Inch/Metric | Inch |
| Hub Dia. | 2 in |
| Material | Steel |
| Size Code | 5025 |
| Mounting Distance | 2 5/8 in |
| Length Through Bore | 1.59 in |
| Spiral Direction | None |
| Bore Size [Max] | 1.126 in |
| Weight | 3.54 LB |
| EAN or UPC | 697950052908 |

