- 36 Teeth
- 20° Pressure Angle
- 12 Diametral Pitch
- 0.53 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hub Dia. | 2 1/8 in |
| No. of Teeth | 36 |
| Horsepower Output | 2 hp |
| Bore Size [Min] | 1 in |
| Pitch Dia. | 3 in |
| Pressure Angle | 20 ° |
| Mounting Distance | 1 7/8 in |
| Hub Projection | 7/8 in |
| Material External Use | Steel |
| Bore Size [Max] | 1.251 in |
| Use With | BS1218-2, BS1218-2A |
| Face Width (in) | 0.53 in |
| Length Through Bore | 1.27 in |
| Hub O.D. | 2.125 in |
| Outside Dia. | 3.047 in |
| Material | Steel |
| Bore Type | Reborable |
| Gear Ratio | 2:1 |
| Mating Gear Part No. | BS1218-2 |
| O.D. | 3.049 in |
| Spiral Direction | None |
| Tooth Type | Straight |
| Pitch Diameter | 3 in |
| Diametral Pitch | 12 |
| Material Internal Use | Carbon Steel |
| Ratio | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Type | Gear |
| Size Code | 3618 |
| Inch/Metric | Inch |
| Bore Size | 1 in |
| Weight | 1.26 LB |
| EAN or UPC | 697950053059 |

