- 48 Teeth
- 20° Pressure Angle
- 12 Diametral Pitch
- 0.59 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Outside Dia. | 4.047 in |
| Gear Ratio | 2:1 |
| Diametral Pitch | 12 |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Spiral Direction | None |
| Material External Use | Steel |
| Hub Dia. | 1 5/8 in |
| No. of Teeth | 48 |
| Ratio | 2 |
| Use With | B1224-2 |
| Pitch Dia. | 4 in |
| Bore Size | 0.625 in |
| Bore Size [Max] | 0.9385 in |
| Bore Size [Min] | 0.625 in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Hub O.D. | 1.625 in |
| Material Internal Use | Carbon Steel |
| Type | Gear |
| Material | Steel |
| Length Through Bore | 1.17 in |
| O.D. | 4.049 in |
| Tooth Type | Straight |
| Mating Gear Part No. | B1224-2 |
| Face Width (in) | 0.59 in |
| Pitch Diameter | 4 in |
| Hub Projection | 3/4 in |
| Size Code | 4824 |
| Mounting Distance | 2 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950053080 |

