- 0.375 in Drive
description
- Adaptors allow various socket sizes to be used with different ratchets
| Finish | Chrome |
| Female Dimension | 3/8 in |
| Male Dimension | 1/2 in |
| Socket Drive Size | 3/8 in |
| Overall Length | N/A |
| Drive Size | 0.375 in |
| Weight | 0.09 LB |
| EAN or UPC | 697950215006 |

