- 12 Teeth
- 20° Pressure Angle
- 16 Diametral Pitch
- 0.19 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Gear Ratio | 2:1 |
| Inch/Metric | Inch |
| Diametral Pitch | 16 |
| Material External Use | Steel |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.6563 in |
| Hub Projection | 0.344 in |
| Horsepower Output | 0.3 hp |
| Bore Size | 0.375 in |
| Bore Type | Reborable |
| No. of Teeth | 12 |
| Type | Pinion |
| Material Internal Use | Carbon Steel |
| Mating Gear Part No. | BS1624-2 |
| Use With | BS1624-2 |
| Mounting Distance | 1 1/8 in |
| Tooth Type | Straight |
| Outside Dia. | 0.899 in |
| Ratio | 2 |
| O.D. | 0.9 in |
| Hub O.D. | 0.656 in |
| Pitch Diameter | 0.75 in |
| Material | Steel |
| Length Through Bore | 0.58 in |
| Pitch Dia. | 0.75 in |
| Spiral Direction | None |
| Size Code | 2412 |
| Face Width (in) | 0.197 in |
| Hub Dia. | 0.6563 in |
| Bore Size [Min] | 0.375 in |
| Weight | 0.04 LB |
| EAN or UPC | 697950053158 |

