- 16 Teeth
- 20° Pressure Angle
- 16 Diametral Pitch
- 0.25 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Size Code | 2416 |
| Gear Ratio | 1.5:1 |
| Pitch Dia. | 1 in |
| Horsepower Output | 0.5 hp |
| Bore Size | 0.375 in |
| Diametral Pitch | 16 |
| Use With | BS1624-15 |
| Bore Type | Reborable |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Bore Size [Min] | 0.375 in |
| Hub O.D. | 0.813 in |
| Inch/Metric | Inch |
| Pressure Angle | 20 ° |
| Ratio | 1.5 |
| Spiral Direction | None |
| No. of Teeth | 16 |
| Outside Dia. | 1.129 in |
| Mating Gear Part No. | BS16224-15 |
| Pitch Diameter | 1 in |
| Tooth Type | Straight |
| O.D. | 1.131 in |
| Type | Pinion |
| Hub Dia. | 13/16 in |
| Length Through Bore | 0.73 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.438 in |
| Mounting Distance | 1 1/4 in |
| Bore Size [Max] | 0.6563 in |
| Face Width (in) | 0.247 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950053189 |

