- 48 Teeth
- 20° Pressure Angle
- 16 Diametral Pitch
- 0.42 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Inch/Metric | Inch |
| Type | Gear |
| Length Through Bore | 0.88 in |
| No. of Teeth | 48 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.563 in |
| Outside Dia. | 3.021 in |
| Bore Size [Max] | 0.501 in |
| Material Internal Use | Carbon Steel |
| Mounting Distance | 1 5/16 in |
| O.D. | 3.023 in |
| Gear Ratio | 3:1 |
| Hub Dia. | 1 1/2 in |
| Pitch Dia. | 3 in |
| Bore Size | 0.625 in |
| Spiral Direction | None |
| Tooth Type | Straight |
| Face Width (in) | 0.42 in |
| Pitch Diameter | 3 in |
| Material External Use | Steel |
| Size Code | 4816 |
| Bore Size [Min] | 0.625 in |
| Ratio | 3 |
| Pressure Angle | 20 ° |
| Mating Gear Part No. | B1616-3 |
| Hub O.D. | 1.5 in |
| Use With | B1616-3 |
| Diametral Pitch | 16 |
| Bore Type | Reborable |
| Horsepower Output | 1 hp |
| Weight | 0.74 LB |
| EAN or UPC | 697950053240 |

