- 64 Teeth
- 20° Pressure Angle
- 16 Diametral Pitch
- 0.48 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Bore Size | 0.625 in |
| Size Code | 6416 |
| Use With | B1616-4 |
| Hub O.D. | 2.25 in |
| Horsepower Output | 1.1 hp |
| Diametral Pitch | 16 |
| Bore Size [Min] | 0.625 in |
| Hub Projection | 0.563 in |
| Bore Size [Max] | 1.314 in |
| Face Width (in) | 0.48 in |
| No. of Teeth | 64 |
| Gear Ratio | 4:1 |
| O.D. | 4.017 in |
| Pitch Dia. | 4 in |
| Mating Gear Part No. | B1616-4 |
| Pressure Angle | 20 ° |
| Bore Type | Reborable |
| Type | Gear |
| Material | Steel |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Ratio | 4 |
| Pitch Diameter | 4 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 4.015 in |
| Spiral Direction | None |
| Mounting Distance | 1 3/8 in |
| Tooth Type | Straight |
| Length Through Bore | 0.89 in |
| Hub Dia. | 2 1/4 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950053264 |

