- 1/2 in Socket
- 0.375 in Drive
- 6 Points
description
- A flex socket is a type of socket that allows for swivel movement.
| Finish | Chrome |
| Inch/Metric | Inch |
| Drive Size | 0.375 in |
| Material | Alloy Steel |
| Socket Size | 1/2 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950374277 |
| Finish | Chrome |
| Inch/Metric | Inch |
| Drive Size | 0.375 in |
| Material | Alloy Steel |
| Socket Size | 1/2 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950374277 |