- 11/16 in Socket
- 0.375 in Drive
- 6 Points
description
- A flex socket is a type of socket that allows for swivel movement.
| Material | Alloy Steel |
| Drive Size | 0.375 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Socket Size | 11/16 in |
| Weight | 0.18 LB |
| EAN or UPC | 697950374307 |

