- 5/16 in Cut Width
- Alloy Steel Material External Use
description
- Cold Chisels are drop forged, heat treated, quenched and tempered carbon steel construction. They are available in standard or long pattern with 1” maximum cutting width. These chisels are special purpose hand tools with cutting edge designed for cutting, shaping or removing soft metal, rivets, bolts, nails, etc., when struck with a hammer.
| Hex Size | 1/4 in |
| Type | Standard |
| Material | Alloy Steel |
| Length | 5 in |
| Chisel Type | Standard |
| Width of Cut | 5/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 697950176567 |

