- Tool Bag
description
- This is a kit bag with 11 pouches
| Height | 17 5/8 in |
| Length | 24 1/2 in |
| Material | PVC |
| No. of Pouches | 11 |
| Weight | 0.43 LB |
| EAN or UPC | 697950164793 |
| Height | 17 5/8 in |
| Length | 24 1/2 in |
| Material | PVC |
| No. of Pouches | 11 |
| Weight | 0.43 LB |
| EAN or UPC | 697950164793 |