- Tool Bag
description
- This is a kit bag with 18 pouches
| Length | 34 1/2 in |
| No. of Pouches | 18 |
| Material | PVC |
| Height | 24 1/4 in |
| Weight | 0.89 LB |
| EAN or UPC | 697950134857 |
| Length | 34 1/2 in |
| No. of Pouches | 18 |
| Material | PVC |
| Height | 24 1/4 in |
| Weight | 0.89 LB |
| EAN or UPC | 697950134857 |