- Tool Bag
description
- This is a kit bag with 7 pouches
| No. of Pouches | 7 |
| Length | 13 5/8 in |
| Height | 16 1/2 in |
| Material | PVC |
| Weight | 0.24 LB |
| EAN or UPC | 697950134871 |
| No. of Pouches | 7 |
| Length | 13 5/8 in |
| Height | 16 1/2 in |
| Material | PVC |
| Weight | 0.24 LB |
| EAN or UPC | 697950134871 |