- 36 in Belt Width
- 4 in Roller Diameter
- Trougher Equal Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Trough Angle [Min] | 20 ° |
| Roller Material | Steel |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Bolt Hole Spacing - Length | 45 in |
| Idler Type | Equal Trougher |
| Roller Length | 13.25 in |
| Bracket Length | 47 1/2 in |
| Bracket Width | 9 1/2 in |
| Belt Width | 36 in |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 58.0 LB |
| EAN or UPC | 697950819839 |

