- 4 in Roller Diameter
- 27.38 in Roller Length
- 24 in Belt Width
- Steel Material
| Roller Dia. | 4 in |
| Roll Length | 27.38 in |
| Belt Width | 24 in |
| Inch/Metric | Inch |
| Shaft Length | 28 5/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Dia. | 20 mm |
| Material | Steel |
| Weight | 20.07 LB |
| EAN or UPC | 697950848068 |

