- 3/16 in Cut Width
- Alloy Steel Material External Use
description
- Cape Chisels are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 1/8”, 3/16” and ¼” point sizes. These are special purpose hand tools with cutting edge designed for cutting, shaping or removing metal softer that itself when struck with a hammer. They are generally used in locations such as grooves, key ways and slots.
| Material | Alloy Steel |
| Width of Cut | 0.188 in |
| Length | 5 1/2 in |
| Type | Cape |
| Hex Size | 3/8 in |
| Chisel Type | Cape |
| Weight | 0.16 LB |
| EAN or UPC | 697950268682 |

