- 30 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 30 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Width | 9 1/2 in |
| Shaft Dia. | 20 mm |
| Bracket Length | 41 1/2 in |
| Thickness | 0.148 in |
| Bolt Hole Spacing - Length | 39 in |
| Idler Type | Equal Trougher |
| Roller Length | 11.13 in |
| Roller Material | Steel |
| Roller Dia. | 5 in |
| Trough Angle [Min] | 20 ° |
| O.D. | 5 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Duty | C |
| Material Internal Use | Carbon Steel |
| Weight | 58.0 LB |
| EAN or UPC | 697950819570 |

