- 24 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Self-Aligner Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Bracket Length | 35 in |
| Duty | C |
| Roller Length | 8.94 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Material Internal Use | Carbon Steel |
| Trough Angle [Min] | 20 ° |
| Belt Width | 24 in |
| Roller Material | Steel |
| Idler Type | Self-Aligner Equal Trougher |
| Bolt Hole Spacing - Length | 33 in |
| Shaft Dia. | 20 mm |
| Weight | 110.0 LB |
| EAN or UPC | 697950843605 |

