- 36 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Self-Aligner Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Trough Angle [Min] | 35 ° |
| Material Internal Use | Carbon Steel |
| Roller Material | Steel |
| Shaft Dia. | 20 mm |
| Duty | C |
| Idler Type | Self-Aligner Equal Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 13.25 in |
| Belt Width | 36 in |
| Bracket Length | 47 in |
| Bolt Hole Spacing - Length | 45 in |
| Roller Dia. | 5 in |
| Weight | 135.0 LB |
| EAN or UPC | 697950843032 |

