- 42 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Self-Aligner Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Belt Width | 42 in |
| Bracket Length | 53 in |
| Roller Length | 15.44 in |
| Idler Type | Self-Aligner Equal Trougher |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 51 in |
| Duty | C |
| Shaft Dia. | 20 mm |
| CEMA Class | CEMA Class C - Medium Duty |
| Material Internal Use | Carbon Steel |
| Roller Dia. | 5 in |
| Trough Angle [Min] | 35 ° |
| Weight | 165.0 LB |
| EAN or UPC | 697950843025 |

