- 5 in Roller Diameter
- 45.38 in Roller Length
- 42 in Belt Width
- Steel Material
| Material | Steel |
| Thickness | 0.148 in |
| Roll Length | 45.38 in |
| Shaft Dia. | 20 mm |
| Duty | C |
| Roller Dia. | 5 in |
| Shaft Length | 46.625 in |
| Material Internal Use | Carbon Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 42 in |
| Inch/Metric | Inch |
| Weight | 38.55 LB |
| EAN or UPC | 697950845012 |

