- 5 in Roller Diameter
- 51.38 in Roller Length
- 48 in Belt Width
- Steel Material
| Belt Width | 48 in |
| Roll Length | 51.38 in |
| Inch/Metric | Inch |
| Shaft Dia. | 20 mm |
| Shaft Length | 52.625 in |
| Duty | C |
| CEMA Class | CEMA Class C - Medium Duty |
| Material Internal Use | Carbon Steel |
| Thickness | 0.148 in |
| Roller Dia. | 5 in |
| Material | Steel |
| Weight | 43.35 LB |
| EAN or UPC | 697950844978 |

