- 5 in Roller Diameter
- 8.94 in Roller Length
- 24 in Belt Width
- Steel Material
| Shaft Length | 10.187 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 8.94 in |
| Duty | C |
| Material Internal Use | Carbon Steel |
| Thickness | 0.148 in |
| Roller Dia. | 5 in |
| Belt Width | 24 in |
| Inch/Metric | Inch |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Weight | 9.39 LB |
| EAN or UPC | 697950844381 |

