Skip to content Skip to navigation menu
CEMA C 35° Trougher Equal Idler

C6-35T-24-09

CEMA C 35° Trougher Equal Idler
Item #112996875
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
  • 8.94 in Roller Length
+ Show More + Show Less
CEMA C 35° Trougher Equal Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
Roller Material Steel
Roller Length 8.94 in
Idler Type Equal Trougher
Bolt Hole Spacing - Width [Min] 5.5 in
Duty C
Roller Dia. 6 in
Material Internal Use Carbon Steel
Trough Angle [Min] 35 °
Bracket Length 35 1/2 in
O.D. 6 in
Bracket Width 8 in
Belt Width 24 in
Thickness 0.148 in
Bolt Hole Spacing - Length 33 in
CEMA Class CEMA Class C - Medium Duty
Shaft Dia. 20 mm
Weight 58.0 LB
EAN or UPC 697950816371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison