Skip to content Skip to navigation menu
CEMA C 35° Trougher Equal Idler

C6-35T-36-09

CEMA C 35° Trougher Equal Idler
Item #112996877
  • 36 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
  • 13.25 in Roller Length
+ Show More + Show Less
CEMA C 35° Trougher Equal Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
Bolt Hole Spacing - Width [Min] 5.5 in
Trough Angle [Min] 35 °
O.D. 6 in
Roller Dia. 6 in
Idler Type Equal Trougher
Bolt Hole Spacing - Length 45 in
Duty C
CEMA Class CEMA Class C - Medium Duty
Roller Material Steel
Belt Width 36 in
Bracket Width 9 1/2 in
Thickness 0.148 in
Bracket Length 47 1/2 in
Shaft Dia. 20 mm
Material Internal Use Carbon Steel
Roller Length 13.25 in
Weight 74.85 LB
EAN or UPC 697950855417
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison