- 42 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Trough Angle [Min] | 35 ° |
| Bolt Hole Spacing - Length | 51 in |
| Duty | C |
| Roller Length | 15.44 in |
| Roller Material | Steel |
| Idler Type | Equal Impact Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Width | 9 1/2 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Material Internal Use | Carbon Steel |
| O.D. | 6 in |
| Belt Width | 42 in |
| Bracket Length | 53 1/2 in |
| Shaft Dia. | 20 mm |
| Roller Dia. | 6 in |
| Weight | 117.0 LB |
| EAN or UPC | 697950820996 |

